Shop All Hand Held Punches
Urrea
Punch, 3/8" Drift
Mfr # 96-3/8
Zoro # G0278802
product price: $5.69
/ea
Sold in multiples of 6 for $34.14
$34.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size (In.) 3/16”
- Material Steel
- Includes Tapered drift punches
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 96-3/8
- Zoro # G0278802
- UPC # 660731623253
- Country of Origin Mexico
- Category Hand Held Punches
Dimensions
Tip Size (In.) | 3/16” |
Details
Item | Punches |
Material | Steel |
Includes | Tapered drift punches |
Application | Heavy duty |
Description
Long tapered drift punch. Straight tip, ideal for installing and removing guide bushes in die-cutting. Exceed ASME B107-410 standard. Width: 3/8". Tip size: 3/16”. Total length: 10".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Push Block - Bulk (19072B)
- GRAY TOOLS 30mm Strike-free Leverage Wrench, 45° Offset Head (66530)
- KAPRO 930 Smartcast Mason's 16" Level w/Optivision (930-16)
- GEDORE 1/4" Square Drive, 13/32" SAE Socket, 12 Points (D 20 13/32AF)
- URREA 1/4" Non-Sparking Long Drift Punch (UH96-1/4)
- URREA 3/8" Non-Sparking Long Drift Punch (UH96-3/8)
- URREA Punch, 3/4" Drift (96-3/4)
- URREA Long Straight Drift Pin 3/8X5/32X8 (48-3/8 X 5/32)
- URREA Urrea Drift Punch Set, 96A, 7 Piece Set (96A)
- URREA Brass straight drift punch 3/4"x8" (49922)
- MAYHEW PRO Hollow Punch, Round, Steel, 1/4 x 1-1/8 In (50503)
- Urrea Cutting and Shaping Tools