Shop All Hand Held Punches
Urrea
Punch, 3/4" Drift
Mfr # 96-3/4
Zoro # G0293396
product price: $13.55
/ea
Sold in multiples of 6 for $81.30
$81.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size (In.) 3/4”
- Includes Tapered drift punches
- Material Steel
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 96-3/4
- Zoro # G0293396
- UPC # 660731623246
- Country of Origin Mexico
- Category Hand Held Punches
Dimensions
Tip Size (In.) | 3/4” |
Details
Item | Punches |
Includes | Tapered drift punches |
Material | Steel |
Application | Heavy duty |
Description
Long tapered drift punch. Straight tip, ideal for installing and removing guide bushes in die-cutting. Exceed ASME B107-410 standard. Width: 3/4". Tip size: 3/4”. Total length: 10".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Plug Gage Assy, M14.0-1.50 6H (302132030)
- ERICKSON COLLET CHUCK EXTENSION SLIMLINE (SS120ER11107M)
- SUNEX SKT 1" DR 1-3/4" DEEP IMP (SU556D)
- J.W. WINCO GN352.2-25-19-1/4X20-55 Rubber Bumper Tapped Hole (352.2-25-19-1/4-55)
- URREA Punch, 5/16" Drift (96-5/16)
- URREA Brass straight drift punch 1/2"x7" (49920)
- URREA Straight Drift Pin 1/2X1/4" (47-1/2X1/4)
- URREA 5/16" Non-Sparking Long Drift Punch (UH96-5/16)
- URREA Urrea Drift Punch Set, 96A, 7 Piece Set (96A)
- URREA 7/16" Non-Sparking Long Drift Punch (UH96-7/16)
- KD TOOLS Pin Punch, 1/8" x 5" x 5/16" (82273)
- Urrea Cutting and Shaping Tools