Shop All Nail Pullers, Wrecking and Pry Bars
Urrea
Pry Bar, 1/2X14" Straight Align
Mfr # 2116
Zoro # G9795659
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Width 1.02
- Includes Alignment bar
- Handle Material Steel
- Overall Height 1.34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2116
- Zoro # G9795659
- UPC # 660731604986
- Country of Origin Mexico
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 4.72 |
Overall Width | 1.02 |
Overall Height | 1.34 |
Details
Color | Black |
Includes | Alignment bar |
Handle Material | Steel |
Head Weight | 0.73 |
Item | Alignment bar |
Description
There is a great variety of alignment bars for different purposes. They can be used to align, adjust, move or disassemble metal or wood pieces. The angled chisel tip allows greater leverage when used to remove wooden seals or machinery elemets. This product is useful for prying. Body size: 1/2". Total length: 14".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Packing Hook, Corkscrew, 11in. L. (AX1211)
- DIABLO Tooth Ultimate General Purpose Saw Blade (D1040UX)
- BOSCH Rebar Cutter, 3/4 In, 12 In OAL, SDS Plus (RC2124)
- JET Filter Collection Bag Kit DC-650 (708642MF)
- URREA Alignment Pry Bar Set of 3 Pieces. (21003)
- URREA Head alignment pry bar 5/8"x18" with turning head (2130)
- URREA Head alignment pry bar 1/2"x16" with turning head (2126)
- URREA Hexagonal Crowbar 1-1/4" x 68" (2860)
- URREA Alignment Pry Bar 5/8" x 16" (2120)
- URREA Curved tip pry bar 36" (BLC36)
- TITAN Prybar/Scraper Set, Stainless Steel, 2 pcs (17005)
- Urrea Nail Pullers, Wrecking and Pry Bars