Shop All Punch & Chisel Sets
Urrea
Prick Punch Set of 5 pieces of 90°
Mfr # 41A
Zoro # G0293317
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Material Steel
- Length 11.02
- Application Heavy duty
- Includes portahta lona 5 bolsas. Punto para centrar 90. 1/2". Punto para centrar 90. 1/4". Punto para centrar 90. 3/8". Punto para centrar 90. 5/16". Punto para centrar 90. 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 41A
- Zoro # G0293317
- UPC # 660731609134
- Country of Origin Mexico
- Category Punch & Chisel Sets
Dimensions
Length | 11.02 |
Details
Number of Pieces | 5 |
Material | Steel |
Item | Set |
Application | Heavy duty |
Includes | portahta lona 5 bolsas. Punto para centrar 90. 1/2". Punto para centrar 90. 1/4". Punto para centrar 90. 3/8". Punto para centrar 90. 5/16". Punto para centrar 90. 5/8" |
Description
Prick punches are used to help center and locate during drilling processes. 50° center punches are used to mark pieces in manufacturing or assembly. 90° prick punches are used to center the bore point and prevent tips from slipping off. Comply with American and European domestic and international standards. The set includes: 1/4”, 5/16”, 3/8”, 1/2”, 5/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 13/16 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6807)
- LINCOLN ELECTRIC LINCOLN Electric Collets (KP4750-116)
- GATORBACK Concrete Foundation Setters Combo - Large 35" - 39" (B340-L)
- VEGA Nutsetter, 3/8 Mag Nutsetter x 2-9/16 (165MN616)
- URREA Hollow Punch Set, 16Pc 1/8 (49900)
- URREA Prick Punch Set of 5 pieces 50° (44A)
- URREA Punches and drift pins set of 7 pieces. (47A)
- URREA Punches and drift pins set of 5 pieces (48A)
- PROTO 7 Piece Pin Punch Set (J47A)
- GROZ Chisel, Extra Long, 3/4" x 12" (32843)
- PRO-SERIES 5 Piece Extra Long Drive Pin Punch Set USA Made (8600-4104)
- Urrea Punch & Chisel Sets