Shop All Punch & Chisel Sets
Urrea
Prick Punch Set of 5 pieces 50°
Mfr # 44A
Zoro # G0278452
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Material Steel
- Length 3.78
- Application Heavy duty
- Includes portahta lona 5 bolsas. Punto para marcar 50. 1/4". Punto para marcar 50. 3/8". Punto para marcar 50. 5/16". Punto para taladrar 50. 1/2". Punto para taladrar 50. 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 44A
- Zoro # G0278452
- UPC # 660731627374
- Country of Origin Mexico
- Category Punch & Chisel Sets
Dimensions
Length | 3.78 |
Details
Number of Pieces | 5 |
Material | Steel |
Item | Set |
Application | Heavy duty |
Includes | portahta lona 5 bolsas. Punto para marcar 50. 1/4". Punto para marcar 50. 3/8". Punto para marcar 50. 5/16". Punto para taladrar 50. 1/2". Punto para taladrar 50. 5/8" |
Description
Prick punches are used to help center and locate during drilling processes. 50° center punches are used to mark pieces in manufacturing or assembly. 90° prick punches are used to center the bore point and prevent tips from slipping off. Comply with American and European domestic and international standards. The set includes: 1/4”, 5/16", 3/8", 1/2", 5/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Router, 3 HP ELEC PLUNGE ROUTER (DW625)
- PROTEAM Intercept Micro Filter, Fits Sierra (10 pk.) (103227)
- ECLIPSE TOOLS Nutdriver Set, 7pcs (902-552)
- TEKTON 3/8" Drive 90 Geared Teeth Ultra-Compact Head Quick-Release Ratchet, 12.5 in. L (SRH33112)
- URREA Punches and drift pins set of 5 pieces (48A)
- URREA Prick Punch Set of 5 pieces of 90° (41A)
- URREA Punches and drift pins set of 7 pieces. (47A)
- BUCK BROTHERS 3 Piece Pro Full Tang Wood Chisel Set –½”, ¾”, 1” (74830)
- HHIP 7 Piece Transfer Screw Set 12-24 (3601-0012)
- PROTO Drive Pin Punch Set, Not Tether Capable (J48005LS2)
- STANLEY CHISEL SET 3PC WOOD (STHT16727)
- Urrea Punch & Chisel Sets