Shop All Plumbing Specialty Tools
Urrea
Pressure test pump 25 bar
Mfr # 767
Zoro # G0313145
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6.69
- Tube Fitting Material Steel
- Width 15.35
- Height 10.24
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 767
- Zoro # G0313145
- UPC # 660731906561
- Country of Origin Spain
- Category Plumbing Specialty Tools
Dimensions
Length | 6.69 |
Width | 15.35 |
Height | 10.24 |
Details
Item | Test pump |
Tube Fitting Material | Steel |
Application | Heavy duty |
Includes | Pressure test pump |
Color | Red |
Required Pressure | 362 psi |
Description
Heavy duty. Maximum pressure: 25 bar/ 362PSI. Content: Handle, Manometer, Tank, Pressure hose, V1: closing valve, V2: purge valve. Tank capacity: 7 L. Sheet thickness: 14 gauge (1,8 mm). Hose length: 47.2”. Handle length: 14.2”. Maximum temperature: 50 oC. Hose conector: 1/2". Pump dimensions: 14.9” x 8.5” x 6.1”. Scale: bar/psi/MPA. Testing fluid: Water/oil. Weigth: 10.1 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO 2-3/4 in. D Stainless Steel Metal Mesh Strainer Silver (9D00088821)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Spout Reach: 7.94" (K-4160)
- LEGEND VALVE 2" SS HANDLE & NUT T/S2000 (101-925)
- ZORO SELECT Flapper, Adjustable, Black (22UR87)
- URREA Pressure test pump 60 bar (768)
- WHEELER-REX Plastic Pipe Shut Off Tool, 3/8-2 in Cap (75)
- LARSEN SUPPLY CO 13-2119 Drain Shoe Strainer Wrench Tool (664977)
- BLACK SWAN Water Meter Key With Lid Opener 1/2"X30" (19300)
- JET SWET Kit 1/2 to 1.00 In w/o Case (2000)
- SUPERIOR TOOL Universal Faucet Wrench, 3/4 to 1-1/8", Aluminum (3825)
- SPEARS Wrench, 1/2 In, 6 In Length, PVC (TAW-005)
- Urrea Plumbing Specialty Tools