Shop All Dial Torque Wrenches
Urrea
Preset Torque Wrench 45-150 Ft/Lb
Mfr # 6003
Zoro # G9751145
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Head Type Preset torque wrench
- Features Designed to be used in production and assembly lines where a specific torque is required in repetitive operations. ± 3% precision in rightdirection, from 20-100% of its scale. Quick release system. Length: 19-3/4”. Drive: 1/2”. Torque range: 45-150 Ft-Lb.
- Overall Length 19-3/4"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 6003
- Zoro # G9751145
- UPC # 660731633153
- Country of Origin United States
- Category Dial Torque Wrenches
Dimensions
Drive Size | 1/2" |
Overall Length | 19-3/4" |
Details
Item | Torque wrenches |
Head Type | Preset torque wrench |
Features | Designed to be used in production and assembly lines where a specific torque is required in repetitive operations. ± 3% precision in rightdirection, from 20-100% of its scale. Quick release system. Length: 19-3/4”. Drive: 1/2”. Torque range: 45-150 Ft-Lb. |
Material | Steel |
Includes | Preset torque wrenches dual scale |
Description
Designed to be used in production and assembly lines where a specific torque is required in repetitive operations. ± 3% precision in rightdirection, from 20-100% of its scale. Quick release system. Length: 19-3/4”. Drive: 1/2”. Torque range: 45-150 Ft-Lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 10 PC SCREWDRIVER SET (WR9476)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 23.60mm (112123600)
- PFERD 4" Extra Slim Taper Saw File - Three Square, Second Cut (17027)
- SUPERCUT 92-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (419818)
- URREA Click Torque Wrench one scale, 10-100Ft-Lb (6010FL)
- URREA Click Torque Wrench one scale, 200-1000Ft-Lb (601KFL)
- URREA Click torque wrenches with Rubber Grip 5-75 Ft-Lb. (6006)
- URREA Click torque wrenches with Rubber Grip, 30-250 Ft-Lb. (60143)
- URREA Click Torque Wrench one scale, 30-250Ft-Lb (6025FL)
- URREA Click Aluminum Torque Wrench, 140-740Ft-Lb. (61730)
- WRIGHT TOOL Dial Torque Wrench 3/8" Drive Dial Type (3471)
- Urrea Torque Wrenches