Shop All Dial Torque Wrenches
Urrea
Preset Torque Wrench 3-9 Ft/Lb.
Mfr # 6001
Zoro # G9751531
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Head Type Preset torque wrench
- Overall Length 7-1/4"
- Features Designed to be used in production and assembly lines where a specific torque is required in repetitive operations. ± 3% precision in rightdirection, from 20-100% of its scale. Quick release system. Length: 7-1/4”. Drive: 3/8”. Torque range: 3-9 Ft-Lb.
- Includes Preset torque wrenches dual scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 6001
- Zoro # G9751531
- UPC # 660731633139
- Country of Origin United States
- Category Dial Torque Wrenches
Dimensions
Drive Size | 3/8" |
Overall Length | 7-1/4" |
Details
Item | Torque wrenches |
Head Type | Preset torque wrench |
Features | Designed to be used in production and assembly lines where a specific torque is required in repetitive operations. ± 3% precision in rightdirection, from 20-100% of its scale. Quick release system. Length: 7-1/4”. Drive: 3/8”. Torque range: 3-9 Ft-Lb. |
Includes | Preset torque wrenches dual scale |
Material | Steel |
Description
Designed to be used in production and assembly lines where a specific torque is required in repetitive operations. ± 3% precision in rightdirection, from 20-100% of its scale. Quick release system. Length: 7-1/4”. Drive: 3/8”. Torque range: 3-9 Ft-Lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Replacement Razor Blades, PK10 (28-510)
- OSG Spiral Point Tap, Plug 3 Flutes (2842401)
- EATON HUB 2-1/2IN (ARP00007CH25)
- LIGHT HOUSE BEAUTY 81259CRD 0.38 in. Drive 59pc Fract. And Metric Duo-Socket Set - 12 Pt. (LI2613537)
- URREA Click Torque Wrench one scale, 10-100Ft-Lb (6010FL)
- URREA Click torque wrenches with Rubber Grip, 100-600Ft-Lb. (6020)
- URREA Click Torque Wrench one scale, 200-1000Ft-Lb (601KFL)
- URREA Click torque wrench micro-adjustable, 300-2000 Ft/Lb. (6022)
- URREA Click Aluminum Torque Wrench, 140-740Ft-Lb. (61730)
- URREA Click torque wrenches with Rubber Grip, 30-150 In/Lb. (6062A)
- BOSCH PRESET TORQUE WRENCH 1/2" 100 FT LB (OT5776-3)
- Urrea Torque Wrenches