Shop All Dial Torque Wrenches
Urrea
Preset Torque Wrench 10-50 Ft/Lb.
Mfr # 6002
Zoro # G9750000
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Head Type Preset torque wrench
- Includes Preset torque wrenches dual scale
- Overall Length 11-1/2"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 6002
- Zoro # G9750000
- UPC # 660731633146
- Country of Origin United States
- Category Dial Torque Wrenches
Dimensions
Drive Size | 3/8" |
Overall Length | 11-1/2" |
Details
Item | Torque wrenches |
Head Type | Preset torque wrench |
Includes | Preset torque wrenches dual scale |
Material | Steel |
Features | Designed to be used in production and assembly lines where a specific torque is required in repetitive operations. ± 3% precision in rightdirection, from 20-100% of its scale. Quick release system. Length: 11-1/2”. Drive: 3/8”. Torque range: 10-50 Ft-Lb. |
Description
Designed to be used in production and assembly lines where a specific torque is required in repetitive operations. ± 3% precision in rightdirection, from 20-100% of its scale. Quick release system. Length: 11-1/2”. Drive: 3/8”. Torque range: 10-50 Ft-Lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 1 1/16-12 UNJ (AS5202-12R)
- KIPP Wing Grip D=8-32X20 A=38, H=18, Form: L, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Gray (K0274.9AE6X20)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 3/4 (53148)
- KIPP Adjustable Handle, Soft Touch, Size: 2 1/4-20X20 Plastic, Black RAL 7021, Comp: Stainless Steel (K0126.2A201X20)
- URREA Click Torque Wrench one scale, 20-150In-Lb (6015IL)
- URREA Click Aluminum Torque Wrench, 140-740Ft-Lb. (61730)
- URREA Click Aluminum Torque Wrench, 100-560 Ft-Lb (61560)
- URREA Click torque wrenches with Rubber Grip, 30-150 In/Lb. (6062A)
- URREA Click Torque Wrench one scale, 30-250Ft-Lb (6025FL)
- URREA Click Torque Wrench one scale, 5-75Ft-Lb. (6007FL)
- STAHLWILLE TOOLS Basic wrench w.tool carrier for insert tools No.730A/10 QUICK 20-100 N·m Size of mount 9x12 mm (50584010)
- Urrea Dial Torque Wrenches