Shop All Dial Torque Wrenches
Urrea
Preset Torque Wrench 1-5 Ft/Lb.
Mfr # 6000
Zoro # G9749440
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Head Type Preset torque wrench
- Material Steel
- Includes Preset torque wrenches dual scale
- Features Designed to be used in production and assembly lines where a specific torque is required in repetitive operations. ± 3% precision in rightdirection, from 20-100% of its scale. Quick release system. Length: 6-1/2”. Drive: ¼”. Torque range: 1-5 Ft-Lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 6000
- Zoro # G9749440
- UPC # 660731633122
- Country of Origin United States
- Category Dial Torque Wrenches
Dimensions
Drive Size | 1/4" |
Overall Length | 6-1/2" |
Details
Item | Torque wrenches |
Head Type | Preset torque wrench |
Material | Steel |
Includes | Preset torque wrenches dual scale |
Features | Designed to be used in production and assembly lines where a specific torque is required in repetitive operations. ± 3% precision in rightdirection, from 20-100% of its scale. Quick release system. Length: 6-1/2”. Drive: ¼”. Torque range: 1-5 Ft-Lb. |
Description
Designed to be used in production and assembly lines where a specific torque is required in repetitive operations. ± 3% precision in rightdirection, from 20-100% of its scale. Quick release system. Length: 6-1/2”. Drive: 1⁄4”. Torque range: 1-5 Ft-Lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Hole Saw 3-7/8" (DHS3875)
- GEDORE Convertor 1/2" To 3/4" (1932)
- PROTO 3/8 in Drive Impact Socket 1/2 in Size 6 pt Standard Depth, Black Oxide (J7216HF)
- ROTHENBERGER 48 in L 6 in Cap. Aluminum Straight Pipe Wrench (70164)
- URREA Click torque wrenches with Rubber Grip 5-75 Ft-Lb. (6006)
- URREA Click torque wrench micro-adjustable, 300-2000 Ft/Lb. (6022)
- URREA Click torque wrenches with Rubber Grip, 200-1000 Ft-Lb. (6021)
- URREA Preset Torque Wrench 10-50 Ft/Lb. (6002)
- URREA Click Aluminum Torque Wrench, 100-560 Ft-Lb (61560)
- URREA Click torque wrenches with Rubber Grip, 30-250 Ft-Lb. (60143)
- DYNAMIC Tools 3/8" Drive Torque Wrench, 20-100 Ft/lbs., 32 Teeth (D086001)
- Urrea Torque Wrenches