Shop All Torque Screwdrivers
Urrea
Preset Torque Screwdriver, 4-40In-Lb
Mfr # 6013
Zoro # G9750019
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Pre-set in-lb
- Overall Length 7.566"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 6013
- Zoro # G9750019
- UPC # 660731633221
- Country of Origin United States
- Category Torque Screwdrivers
Dimensions
Overall Length | 7.566" |
Details
Item | Pre-set |
Includes | Pre-set in-lb |
Description
These torque screwdrivers are adjustable to the torque range and adjustment specified by the customer. Length: 6”. Torque range: 4-40 in-lb. Drive: 1⁄4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Ball Knob, 3/8-16 Thread Size, 1.375"L, Steel (GN6C----B4---21)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32826)
- AMPCO SAFETY TOOLS Pry Bar, 60 in. OAL (P-11)
- KO-KEN Socket 18mm Nut Grip 29mm 3/8 Sq. Drive (3450M-18)
- URREA Preset Torque Screw- Driver B Series, 10-50In-Lb. (6108B)
- WERA Torque Screwdriver, 1/4", 2.50 in.-lb. (05074720001)
- WERA Torque Screwdriver, T20, 3.70 ft.-lb. (05027936001)
- STAHLWILLE TOOLS Torque screwdriver TORSIOMAX No.775/3 DREHMOMENTSCHRAUBENDREHER 2-30 cN·m Size of mount F 6, 3 (51060003)
- WESTWARD Torque Driver, 1/4", 0.88 to 17.70 in.-lb. (6PAF4)
- FELO Torque Handle, 26 to 48"/lbs. (10000306)
- WIHA T15 Torx Interchangeable Blade For Torqu (28567)
- Urrea Torque Screwdrivers