Shop All Torque Screwdrivers
Urrea
Preset Torque Screw- Driver B Series, 3-15In-Lb.
Mfr # 6106B
Zoro # G9751139
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Micro adjustable plastic handle
- Overall Length 2.367"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 6106B
- Zoro # G9751139
- UPC # 660731699869
- Country of Origin Taiwan, Province of China
- Category Torque Screwdrivers
Dimensions
Overall Length | 2.367" |
Details
Item | Screwdriver |
Includes | Micro adjustable plastic handle |
Description
Plastic handle high durability. For assembly operations with adjustment desired torque. Adjustment ring. Length: 7”. Torque range: 3-15 in-lb. Drive: 1⁄4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Tap (1032ZR)
- MAKITA Circular Saw Blade, 10 1/4 in, 24 Teeth (E-07272)
- MILWAUKEE TOOL Reciprocating Saw Blade Set, Thick Metal (48-00-5202, 48-00-5202)
- APEX TOOL GROUP 1/2" Drive Adapter, SAE, 1 pcs, Natural (EX-377-B-6)
- URREA Preset Torque Screw- Driver B Series, 10-90In-Lb (6109B)
- URREA Preset Torque Screw- Driver B Series, 10-50In-Lb. (6108B)
- WIHA Drive-Loc Vi Locking Handle 115Mm (28488)
- WIHA T15 Torx Interchangeable Blade For Torqu (28567)
- WERA Torque Screwdriver, 1/4", 3 Nm (05074717001)
- WIHA Ip15 Torxplus Interchangeable Blade For (28577)
- FELO Torque Drivers, 12 pcs (10099216)
- Urrea Torque Screwdrivers