Shop All Torque Screwdrivers
Urrea
Preset Torque Screw- Driver B Series, 10-90In-Lb
Mfr # 6109B
Zoro # G9750770
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Micro adjustable in-lb
- Overall Length 2.767-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 6109B
- Zoro # G9750770
- UPC # 660731699890
- Country of Origin Taiwan, Province of China
- Category Torque Screwdrivers
Dimensions
Overall Length | 2.767-7/8" |
Details
Item | Screwdriver |
Includes | Micro adjustable in-lb |
Description
Plastic handle high durability. For assembly operations with adjustment desired torque. Adjustment ring. Length: 7-7/8”. Torque range: 10-90 in-lb. Drive: 1⁄4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 2-3/8in Size (J1276)
- CENTURY DRILL & TOOL SDS Max Drill Bit, 3/4x7-1/2x13in, 4Cutter (83705)
- MASTERCUT TOOL 1/4x5/8x1/4x2-1/2 4FL Square Double End Endmill (201-318)
- COLLINS AXE 6 lb Single Bit Splitting Maul 34 in. Wood Handle (TJ-6AH-C/32420)
- URREA Preset Torque Screw- Driver B Series, 10-50In-Lb. (6108B)
- UTICA Torque Wrench Single Set Wr Size A (CHA-11)
- WERA Torque Screwdriver, 1/4", 1.20 to 3 Nm (05074701001)
- WIHA Torquefix Pre-Set Handle 12.5 Lbs (28509)
- WIHA Torx T-Handle T30 (36437)
- WESTWARD Torque Driver, 1/4", 1.77 to 35.39 in.-lb. (6PAF5)
- WERA Torque Screwdriver, Adjustable, 1/4 in Tip Size, Torque Driver, Scale Range 2.5 to 11.50 in-lb (05074710001)
- Urrea Torque Screwdrivers