Shop All Dial Torque Wrenches
Urrea
Preset Torque Screw- Driver B Series, 0.5-4In-Lb
Mfr # 6105B
Zoro # G9751522
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Features Plastic handle high durability. For assembly operations with adjustment desired torque. Adjustment ring. Length: 7”. Torque range: 0.5-4 in-lb. Drive: ¼”.
- Material Steel
- Includes Microadjustable plastic handle
- Torque Range (in.-lbs.) 0.5-4 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 6105B
- Zoro # G9751522
- UPC # 660731699852
- Country of Origin Taiwan, Province of China
- Category Dial Torque Wrenches
Dimensions
Drive Size | 1/4" |
Details
Item | Plastic handle |
Features | Plastic handle high durability. For assembly operations with adjustment desired torque. Adjustment ring. Length: 7”. Torque range: 0.5-4 in-lb. Drive: ¼”. |
Material | Steel |
Includes | Microadjustable plastic handle |
Torque Range (in.-lbs.) | 0.5-4 in-lb |
Description
Plastic handle high durability. For assembly operations with adjustment desired torque. Adjustment ring. Length: 7”. Torque range: 0.5-4 in-lb. Drive: 1⁄4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Torque Wrench Head, 6-1/2" Size, Steel (60647)
- DRILL AMERICA m25x1.5 Carbon Steel Hex Die (DWTSMH25X1.5)
- KRAFT TOOL Asphalt Lute, 30", Straight (GG830F)
- WESTWARD Combination Wrench, SAE, 9/16in Size (5MR34)
- URREA Click torque wrenches with Rubber Grip, 30-150 In/Lb. (6062A)
- URREA Click torque wrenches with Rubber Grip 5-75 Ft-Lb. (6006)
- URREA Click Torque Wrench one scale, 30-250Ft-Lb (6025FL)
- URREA Click Aluminum Torque Wrench, 100-560 Ft-Lb (61560)
- URREA Click Torque Wrench one scale, 100-600Ft-Lb (6060FL)
- URREA Click torque wrenches with Rubber Grip, 100-600Ft-Lb. (6020)
- THRIFCO PLUMBING No-Hub Torque Wrench (4400105)
- Urrea Dial Torque Wrenches