Shop All Locking Clamps
Urrea
Precision Milled Vise 6" 3 Ax
Mfr # 45306
Zoro # G9832914
Free Shipping & Returns
$1,459.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12.99
- Material Metal
- Number of Pieces 1
- Includes Precision millig vises
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 45306
- Zoro # G9832914
- UPC # 660731668827
- Country of Origin India
- Category Locking Clamps
Dimensions
Overall Length | 12.99 |
Jaw width | 6" |
Details
Material | Metal |
Number of Pieces | 1 |
Includes | Precision millig vises |
Application | Heavy duty |
Handle Color | Silver |
Item | Vises |
Description
URREA's Precision Milled Vise 6" 3 Ax is a hard-working tool. The precision vises are casted of high-tension, close-grained cast steel for strength and durability. They have a scratch- and rust-proof gray polychromatic finish. This model has jaws that are hardened to 53 to 59 HRc with squareness and parallelism precise to within 0.0012”. You'll want the URREA 45306 Precision Milled Vise 6" 3 Ax in your workstation or toolbox.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 3" Standard Duty Clamp on Vise with Stationary Base (BV-CO30)
- JAMESON Good Buddy III Duct Rodder w/ 300 ft. of 3/8" Marked Rod (9A-25-300M)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC #52 (70152)
- CHICAGO-LATROBE 15PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1/16-1/2 (57713)
- GRIP-ON Micro Grip Locking Clamp, 716 Jaw Opening (MG2K)
- IRWIN Locking C-Clamp, Swivel Pads, 18", Max. Opening: 8" (22)
- PRO-GRADE TOOLS F-Bar Clamp, 2.5x18" (59149)
- BESSEY Sliding Arm Locking Clamp, 11", 4-1/2"Cap. (SG5-DR)
- OLYMPIA TOOLS C-CLAMP 1IN SWIVEL LOCKING (C11CCSVN)
- BESSEY Toggle Clamp, Vertical, 450 lb, 9/16 in (STC-IHH15)
- POWERWELD Locking C-Clamps with Swivel Pads, 18" (PW18SP)
- Urrea Clamps