Shop All Locking Clamps
Urrea
Precision Milled Vise 6" 2 Ax
Mfr # 45206
Zoro # G9841585
product price: $1,219.99
/ea
Free Shipping & Returns
$1,219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 11.81
- Material Metal
- Number of Pieces 1
- Includes Precision millig vises
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 45206
- Zoro # G9841585
- UPC # 660731668797
- Country of Origin India
- Category Locking Clamps
Dimensions
Overall Length | 11.81 |
Jaw width | 6" |
Details
Material | Metal |
Number of Pieces | 1 |
Includes | Precision millig vises |
Application | Heavy duty |
Handle Color | Silver |
Item | Vises |
Description
Hardened jaws (53 to 59 HRc). Squareness and parallelism precise to within 0.0012” (30 microns). Precision vises are casted of high-tension, close-grained cast steel. They have a scratch- and rust-proof gray polychromatic finish. Jaw width: 6". Jaw depth: 1-3/4”. Axis: 2.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 Fl, 60 Deg, 3/16, Cobalt (55501)
- PANAVISE Portable Vise, Replaceable, 360 deg. (309)
- BOSCH 2-1/2 In. 3/4 In. Drive 6-Point Wheel Bearing Locknut Socket (1921)
- SPYDER Jigsaw Blade, Steel, L 4 to 4-1/2in. (300009)
- URREA Precision Milled Vise 2" 2 Ax (45202)
- MILWAUKEE TOOL Milwaukee® 18 in. TORQUE LOCK™ Wide Jaw Locking C-Clamp (48-22-3530)
- IRWIN Locking Welding Clamp, 9", Max. Opening: 2-3/4" (25ZR)
- MILWAUKEE TOOL 6" TORQUE LOCK Locking C-Clamp Regular Jaws (48-22-3532)
- POWERWELD Locking C-Clamps with Swivel Pads, 11" (PW11SP)
- WESTWARD Locking C-Clamp, 7", 2" Cap., 1-1/8" Throat (2FDC7)
- BESSEY Sliding Arm Locking Clamp, 11", 4-1/2"Cap. (SG5-DR)
- Urrea Clamps