Shop All Locking Clamps
Urrea
Precision Milled Vise 4" 2 Ax
Mfr # 45204
Zoro # G9837832
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 7.87
- Material Metal
- Number of Pieces 1
- Includes Precision millig vises
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 45204
- Zoro # G9837832
- UPC # 660731668773
- Country of Origin India
- Category Locking Clamps
Dimensions
Overall Length | 7.87 |
Jaw width | 4" |
Details
Material | Metal |
Number of Pieces | 1 |
Includes | Precision millig vises |
Application | Heavy duty |
Item | Vises |
Handle Color | Silver |
Description
The URREA 45204 Precision Milled Vise is a well-crafted tool. Made of high-tension, close-grained cast steel, the precision vise ensures you get reliable performance on the job. The jaws are hardened and squareness and parallelism precise to within 0.0012”. It features a scratch- and rust-proof gray polychromatic finish that makes it look great. The URREA 45204 Precision Milled Vise is a must have for any professional or enthusiast who wants their work done right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK TITANIUM ENHANCED Multi-Material Oscillating Multi-Tool Blade (1 pk) (49-25-1231)
- TOOLPRO 2 Square Drive Bit Tips in Interlocking Storage Box 50Pack, 50PK (TP60650)
- IRWIN 4-1/2" Bar Clamp, High Impact Plastic Resin Handle and 1 3/16 in Throat Depth, 2 PK (1964747)
- TEKTON Combination Wrench Set with Rack, 19-Piece (6-24 mm) (WCB91202)
- IRWIN Locking C-Clamp, Swivel Pads, 18", Max. Opening: 8" (22)
- PRO-GRADE TOOLS Nylon Spring Clamp, 1" (59180)
- IRWIN 18" Locking C-Clamp 8" Jaw capacity (18SP) (18SP)
- WESTWARD Locking C-Clamp, 4", 1-5/8Cap, 1-1/4"Throat (2FDC5)
- IRWIN Locking Panel Clamp, 9" (251)
- WESTWARD Locking Clamp Set, 5 Pc. (2FDD4)
- PRO-GRADE TOOLS C-Clamp, 2, 1/2x2-1/2" (59133)
- Urrea Locking Clamps