Shop All Locking Clamps
Urrea
Precision Milled Vise 3" 2 Ax
Mfr # 45203
Zoro # G9838882
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5.91
- Material Metal
- Number of Pieces 1
- Includes Precision millig vises
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 45203
- Zoro # G9838882
- UPC # 660731668766
- Country of Origin India
- Category Locking Clamps
Dimensions
Overall Length | 5.91 |
Jaw width | 3" |
Details
Material | Metal |
Number of Pieces | 1 |
Includes | Precision millig vises |
Application | Heavy duty |
Item | Vises |
Handle Color | Silver |
Description
The URREA 45203 Precision Milled Vise has a scratch- and rust-proof gray polychromatic finish. It is designed with hardened jaws. The squareness and parallelism are precise to within 0.0012”. This precision vise is casted of high-tension, close-grained cast steel. These features make the URREA 45203 Precision Milled Vise an excellent choice for your job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC Extension 3/4" Dr, 7" L, 1 Pieces (3007EB)
- AMERICAN LINE RAZOR BLD .009"" X1.5 100PK (66-0089-DISP)
- NOCO Accessory Kit, For GB20/40 (GBC013)
- DRILL AMERICA 13/16"-32 HSS Plug Hand Tap (DWTST13/16-32P)
- URREA Precision Milled Vise 2" 2 Ax (45202)
- BESSEY Hold Down Clamp, Table Fixture, 8 In X, FC248 (FC24-8)
- MILESCRAFT 8" Face Clamp for Woodworking (4003)
- IRWIN Replacement Chain, 18" (40REP)
- MITYVAC Locking Hose Clamp, Nylon, Angled Jaw (MVA7607)
- WESTWARD Locking C-Clamp, 6", 2" Cap., 1-1/8" Throat (2FDC6)
- IRWIN Locking C-Clamp, w/Regular TIp, 18" (211ZR)
- Urrea Clamps