Shop All Locking Clamps
Urrea
Precision Milled Vise 2" 2 Ax
Mfr # 45202
Zoro # G9837622
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8.27
- Material Metal
- Number of Pieces 1
- Includes Precision millig vises
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 45202
- Zoro # G9837622
- UPC # 660731668759
- Country of Origin India
- Category Locking Clamps
Dimensions
Overall Length | 8.27 |
Jaw width | 2" |
Details
Material | Metal |
Number of Pieces | 1 |
Includes | Precision millig vises |
Application | Heavy duty |
Item | Vises |
Handle Color | Silver |
Description
Hardened jaws (53 to 59 HRc). Squareness and parallelism precise to within 0.0012” (30 microns). Precision vises are casted of high-tension, close-grained cast steel. They have a scratch- and rust-proof gray polychromatic finish. Jaw width: 2". Jaw depth: 1”. Axis: 2.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 12" Flat Double Cut Bastard File - Boxed (03764NN)
- GUARDAIR Ergonomic Air Gun, 72" Extension (INF5072AA)
- VERMONT GAGE Pin Gage, Minus, 0.374 In, Black (911237400)
- RUKO 6" Bi-Metal HSSE-Co8 Hole Saw (126152)
- IRWIN 18" Locking C-Clamp 8" Jaw capacity (18SP) (18SP)
- POWERWELD Locking C-Clamps with Standard Tips, 6" (PW6R)
- C.H. HANSON Locking Sheet Metal Clamp, 8" (70800)
- IRWIN Clamp, Handi, 4 In (59400CD)
- IRWIN Locking C-Clamp, w/Regular Tip, 6" (17)
- NICKSON Retail Box Clamp (N16-17126)
- BESSEY Sliding Arm Locking Clamp, 8", 4" Cap. (SG4)
- Urrea Locking Clamps