Shop All Screwdriver Bits
Urrea
Power Bit, Torx T8 1/4X3-1/2"
Mfr # 16308
Zoro # G9798711
product price: $1.99
/ea
Sold in multiples of 6 for $11.94
$11.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torx
- Fastening Tool Tip Size T8
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 16308
- Zoro # G9798711
- UPC # 660731636130
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T8 |
Hex Shank Size | 1/4" |
Details
Bit Style | Torx |
Fastening Tool Item | Power Bit |
Description
1/4” hex power drive Torx® bits. They are made of S2 alloy steel for exceptional strength and durability. Intermediate-hardening heat treatment. Urrea offers hand operated bits (for screwdrivers and ratchets) and power operated bits for use on air tools. They feature an optimal quality-to-price ratio thanks to our tempering system and controlled manufacturing processes. Urrea guarantees uniform quality by selecting adequate materials for each one of the following applications. Tip Size: T8. Tip Diameter: 0.125”. Total length: 3-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Breaker Bar, 1/2 in Drive Size, 24 in Overall Length, Knurled Grip, SAE, Alloy Steel, Chrome Finish (J5469)
- KESON Marking Chalk, Waterproof, Blue, 5 lb. (PM105BLUE)
- J.W. WINCO GN417-8-B Indexing Plunger Without Rest (417-8-B)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-1/16 (55468)
- URREA Urrea Phillips Screwdriver Bit, , 1" Long, Phillips Tip #2 (20008)
- URREA 1/4” hex power drive slotted bits 12F-14R x 1-15/16" (14024)
- URREA Insert Bit, Ph #2 1" Lg 1/4" (20008)
- URREA Insert Bit, Torx Tamper T15X1" (23018)
- URREA Insert Bit, Torx Hex T20X1" (23020)
- URREA Insert Bit, Ph #3 1" Lg 1/4" (20012)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 3/32", 1", PK5 (185-1X-5PK)
- Urrea Screwdriver Bits