Shop All Screwdriver Bits
Urrea
Power Bit, Torx T6X1-15/16 Hd
Mfr # 16040X
Zoro # G9797880
Sold in multiples of 5 for $14.95
$14.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Heavy duty
- Bit Style Torx
- Fastening Tool Tip Size T6
- Overall Bit Length 1.97
- Fastening Tool Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 16040X
- Zoro # G9797880
- UPC # 660731669893
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T6 |
Overall Bit Length | 1.97 |
Width | 0.24 |
Diameter | 1/8" |
Tip size | T6 |
Details
Application - Tools | Heavy duty |
Bit Style | Torx |
Fastening Tool Item | Bits |
Fastening Tool Material | Steel |
Includes | Hex power drive torx bits, 5 pieces |
Handle Color | Silver |
Description
High-hardening heat treatment. Made with modified S2 steel for continuous-use work in production lines and assembly processes. Designed to work with power or air tools, withstanding high-torque applications. Heavy-duty 1/4” hex power drive Torx® bits. Tip size: T6. Tip Diameter: 1/8”. Total length: 1-15/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/16"-18 Carbon Steel Hex Rethreading Die (DWTHX91618)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 3 mm Tip, 4 13/16 in L (54TM67)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-1X-5PK)
- BOSCH SDS Max Demolition Hammer (11316EVS)
- URREA Heavy-duty 1/4” hex power drive Torx® T9 1/4"X6" bits (16609X)
- URREA Heavy-duty 1/4” hex power drive Torx® T9X1-15/16 bits (16008X)
- URREA Power Bit, Torx T8 1/4X3-1/2" (16308)
- URREA Ph #2 1/4X 3/4" Heavy-duty 1/4” hex power drive Phillips® bits (12020X)
- URREA Urrea Torx Tamper Resistant Insert Bit, , 1/4" Drive, T27 Tip (23030)
- URREA 5/16” hex drive Phillips® screwdriver bit, 5/16"X1-1/2" Ph2 (21108)
- VEGA Phillips Acr 2 Power Bit x 2-3/4 (170P2ACR)
- Urrea Screwdriver Bits