Shop All Screwdriver Bits
Urrea
Power Bit, Torx T6 1/4X1-15/16
Mfr # 16040
Zoro # G9799579
product price: $1.29
/ea
Sold in multiples of 10 for $12.90
$12.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torx
- Fastening Tool Tip Size T6
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 16040
- Zoro # G9799579
- UPC # 660731604221
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T6 |
Hex Shank Size | 1/4" |
Details
Bit Style | Torx |
Fastening Tool Item | Power Bit |
Description
1/4” hex power drive Torx® bits. They are made of S2 alloy steel for exceptional strength and durability. Intermediate-hardening heat treatment. Urrea offers hand operated bits (for screwdrivers and ratchets) and power operated bits for use on air tools. They feature an optimal quality-to-price ratio thanks to our tempering system and controlled manufacturing processes. Urrea guarantees uniform quality by selecting adequate materials for each one of the following applications. Tip Size: T6. Tip Diameter: 0.065”. Total length: 1-15/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Slotted Bit Finder 16 (16-20) x 3-7/8 (BBF16)
- PROTO 3/8 in Drive, 17mm Hex Metric Socket, 6 Points (J5017MH)
- DRILLCO Aircraft Extension 12" Overall Lengths, 1/16, 6PK (1200A104)
- ZORO SELECT Adjustable Handle, 0.47" Screw Length (MA-39012)
- URREA Insert Bit, Torx Tamper T25X1" (23026)
- URREA Power Bit, Torx T8 1/4X1-15/16" (16004)
- URREA Urrea Phillips Screwdriver Bit, , 1" Long, Phillips Tip #2 (20008)
- URREA Insert Bit, Torx Tamper T15X1" (23018)
- URREA Power Bit, Torx T8 1/4X3-1/2" (16308)
- URREA 1/4” hex power drive slotted bits 8F-10R x 1-15/16" (14016)
- VEGA Phillips 4 Insert Bit x 1-1/4" - 5/16 H (230P4F)
- Urrea Screwdrivers and Nutdrivers