Shop All Screwdriver Bits
Urrea
Power Bit, Torx T30 1/4X6"
Mfr # 16630
Zoro # G9821793
product price: $2.99
/ea
Sold in multiples of 6 for $17.94
$17.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Industrial duty
- Bit Style Torx
- Hex Shank Size 1/4"
- Overall Bit Length 5.59
- Fastening Tool Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 16630
- Zoro # G9821793
- UPC # 660731636307
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Overall Bit Length | 5.59 |
Width | 0.28 |
Diameter | 0.245" |
Tip size | T30 |
Details
Application - Tools | Industrial duty |
Bit Style | Torx |
Fastening Tool Item | Bits |
Fastening Tool Material | Steel |
Includes | Hex power drive torx bits, 6 pieces |
Handle Color | Silver |
Description
1/4” hex power drive Torx® bits. They are made of S2 alloy steel for exceptional strength and durability. Intermediate-hardening heat treatment. Urrea offers hand operated bits (for screwdrivers and ratchets) and power operated bits for use on air tools. They feature an optimal quality-to-price ratio thanks to our tempering system and controlled manufacturing processes. Urrea guarantees uniform quality by selecting adequate materials for each one of the following applications. Tip Size: T30. Tip Diameter: 0.245”. Total length: 3-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG 14.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8673400)
- MAYHEW 3pc Domnatr Econ Crvd Pry Bar Set Med (MY31091)
- WILTON 5" Standard Duty Combination Vise with Swivel Base (WS5)
- WERNER K120001 Large Duffel Bag, 24" x 16 (K120001)
- URREA Power Bit, Torx T25 1/4X6" (16625)
- URREA Insert Bit, Torx Tamper T10X1" (23014)
- URREA 1/4” hex drive slotted screwdriver bits 12F-14R 1" (22016)
- URREA Power Bit, Ph #2 1/4X3-1/2" (12032)
- URREA Power Bit, Torx T8 1/4X3-1/2" (16308)
- URREA Insert Bit, Torx Hex T40X1" (23036)
- KO-KEN Bit TORX T25 100mm 1/4 Hex Drive (121T.100-T25)
- Urrea Screwdriver Bits