Shop All Screwdriver Bits
Urrea
Power Bit, Torx T20 1/4X3-1/2
Mfr # 16320
Zoro # G9799402
product price: $1.89
/ea
Sold in multiples of 6 for $11.34
$11.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torx
- Fastening Tool Tip Size T20
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 16320
- Zoro # G9799402
- UPC # 660731636178
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T20 |
Hex Shank Size | 1/4" |
Details
Bit Style | Torx |
Fastening Tool Item | Power Bit |
Description
1/4” hex power drive Torx® bits. They are made of S2 alloy steel for exceptional strength and durability. Intermediate-hardening heat treatment. Urrea offers hand operated bits (for screwdrivers and ratchets) and power operated bits for use on air tools. They feature an optimal quality-to-price ratio thanks to our tempering system and controlled manufacturing processes. Urrea guarantees uniform quality by selecting adequate materials for each one of the following applications. Tip Size: T20. Tip Diameter: 0.187”. Total length: 3-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT Bandsaw Blade, 93 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel (449006)
- MIDWEST SNIPS Aviation Snip, Straight/Tight Right Curves, 8 3/4 in, Steel (MWT-6900R)
- KIPP Adjustable Handle, Size: 1 M06X10 Zinc, Black Satin, Comp: Steel (K0116.1061X10)
- TEKTON 1/4 Inch Drive x 3/8 Inch 6-Point Socket (SHD02010)
- URREA Power Bit, Torx T25 1/4X1-15/16 (16025)
- URREA Heavy-duty 1/4” hex power drive Torx® T27X3-1/2" bits (16327X)
- URREA Heavy-duty 1/4” hex power drive Torx® T10X1-15/16 bits (16012X)
- URREA Heavy-duty 1/4” hex power drive Torx® T9 1/4"X6" bits (16609X)
- URREA Insert Bit, Torx Hex T20X1" (23020)
- URREA Heavy-duty 1/4” hex power drive Torx® T20X6" bits (16620X)
- VEGA Impactech Torx 15 Power Bit x 3-1/2 (P190T15A)
- Urrea Screwdriver Bits