Shop All Screwdriver Bits
Urrea
Power Bit, Torx T15 1/4X6"
Mfr # 16615
Zoro # G9798230
product price: $2.85
/ea
Sold in multiples of 6 for $17.10
$17.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torx
- Fastening Tool Tip Size T15
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 16615
- Zoro # G9798230
- UPC # 660731636260
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T15 |
Hex Shank Size | 1/4" |
Details
Bit Style | Torx |
Fastening Tool Item | Power Bit |
Description
1/4” hex power drive Torx® bits. They are made of S2 alloy steel for exceptional strength and durability. Intermediate-hardening heat treatment. Urrea offers hand operated bits (for screwdrivers and ratchets) and power operated bits for use on air tools. They feature an optimal quality-to-price ratio thanks to our tempering system and controlled manufacturing processes. Urrea guarantees uniform quality by selecting adequate materials for each one of the following applications. Tip Size: T15. Tip Diameter: 0.187”. Total length: 3-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4033MD)
- ZORO SELECT Magnetic Sweeper w/Release, 160 lb, 30-1/4 (MFSM24RX)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHEDR06 -12'6)
- DMT Whetstone, 8", Extra Coarse, w/ Wooden Box (W8X)
- URREA 5/16” hex drive slotted screwdriver bits 5/16"X1-1/2" (22112)
- URREA 5/16” hex drive Phillips® screwdriver bit, 5/16"X1-1/2" Ph2 (21108)
- URREA 1/4” hex power drive slotted bits 6F-8R x1-15/16" (14012)
- URREA Heavy-duty 1/4” hex power drive Torx® T30X6 bits (16630X)
- URREA Power Bit, Torx T8 1/4X1-15/16" (16004)
- URREA Power Bit, Torx T30 1/4X6" (16630)
- BONDHUS T25 Prohold Star Bit 2In 4Mm Stock Size (32025)
- Urrea Screwdrivers and Nutdrivers