Shop All Screwdriver Bits
Urrea
Power Bit, Torx T15 1/4X3-1/2
Mfr # 16315
Zoro # G9797923
product price: $1.79
/ea
Sold in multiples of 6 for $10.74
$10.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torx
- Fastening Tool Tip Size T15
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 16315
- Zoro # G9797923
- UPC # 660731636161
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T15 |
Hex Shank Size | 1/4" |
Details
Bit Style | Torx |
Fastening Tool Item | Power Bit |
Description
1/4” hex power drive Torx® bits. They are made of S2 alloy steel for exceptional strength and durability. Intermediate-hardening heat treatment. Urrea offers hand operated bits (for screwdrivers and ratchets) and power operated bits for use on air tools. They feature an optimal quality-to-price ratio thanks to our tempering system and controlled manufacturing processes. Urrea guarantees uniform quality by selecting adequate materials for each one of the following applications. Tip Size: T15. Tip Diameter: 0.187”. Total length: 3-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA PokitPak Slotted and Phillips Titanium Coated Insert Bits in Molded Case (71198)
- MORSE Spade Bit, Series: WSB, 7/8 in dia, 6 in OAL, 1/4 in Shank (WSB875)
- POWERBUILT 3/8" Drive 3Mm Hex Bit Socket (648323)
- MITUTOYO Height Gage, 0.0015" Accuracy, Cast Iron (192-672-10)
- URREA Power Bit, Torx T20 1/4X1-15/16 (16020)
- URREA Power Bit, Torx T25 1/4X6" (16625)
- URREA Ph #3 1/4X6" Heavy-duty 1/4” hex power drive Phillips® bits (12063X)
- URREA Urrea Phillips Screwdriver Bit, , 1" Long, Phillips Tip #2 (20008)
- URREA Power Bit, Torx T8 1/4X1-15/16" (16004)
- URREA Insert Bit, Torx Tamper T15X1" (23018)
- VEGA Slotted 5-6 Power Bit x 6 (1150F06A)
- Urrea Screwdrivers and Nutdrivers