Shop All Screwdriver Bits
Urrea
Power Bit, Torx T15 1/4X1-15/16
Mfr # 16016
Zoro # G9829100
product price: $1.15
/ea
Sold in multiples of 10 for $11.50
$11.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools o
- Bit Style Torx
- Hex Shank Size 1/4"
- Overall Bit Length 3.35
- Fastening Tool Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 16016
- Zoro # G9829100
- UPC # 660731604177
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Overall Bit Length | 3.35 |
Width | 2.76 |
Diameter | 0.128" |
Tip size | T15 |
Details
Application - Tools | o |
Bit Style | Torx |
Fastening Tool Item | Bits |
Fastening Tool Material | Steel |
Includes | Hex power drive torx bits, 10 pieces |
Handle Color | Silver |
Description
1/4” hex power drive Torx® bits. They are made of S2 alloy steel for exceptional strength and durability. Intermediate-hardening heat treatment. Urrea offers hand operated bits (for screwdrivers and ratchets) and power operated bits for use on air tools. They feature an optimal quality-to-price ratio thanks to our tempering system and controlled manufacturing processes. Urrea guarantees uniform quality by selecting adequate materials for each one of the following applications. Tip Size: T15. Tip Diameter: 0.128”. Total length: 1-15/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 1/2" x 50' Fiberglass Tape Measure (FE050)
- AMPCO SAFETY TOOLS Marlin Spike, Non-Spark, 16 in L (MS-1-ST)
- FEIN Belt Grinder, 5 HP, 440V (GI 150 2H)
- BIG HORN 16 oz Beech Wood Carving Mallet (26016)
- URREA Phi #2 1/4X6" Heavy-duty 1/4” hex power drive Phillips® bits (12062X)
- URREA Insert Bit, Torx Tamper T10X1" (23014)
- URREA 5/16” hex drive slotted screwdriver bits 5/16"X1-1/2" (22112)
- URREA Insert Bit, Ph #3 1" Lg 1/4" (20012)
- URREA Insert Bit, Ph #1 1" Lg 1/4" (20004)
- URREA Ph #3 1/4X6" Heavy-duty 1/4” hex power drive Phillips® bits (12063X)
- URREA Heavy-duty 1/4” hex power drive Torx® T10X3-1/2" bits (16310X)
- Urrea Screwdrivers and Nutdrivers