Shop All Screwdriver Bits
Urrea
Power Bit, Squ #3 1-15/16"
Mfr # 13058
Zoro # G9800985
product price: $0.69
/ea
Sold in multiples of 10 for $6.90
$6.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Industrial duty
- Bit Style Square
- Fastening Tool Tip Size #3
- Overall Bit Length 1.97
- Fastening Tool Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 13058
- Zoro # G9800985
- UPC # 660731603613
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Overall Bit Length | 1.97 |
Width | 0.31 |
Diameter | 0.134" |
Tip size | 3 |
Details
Application - Tools | Industrial duty |
Bit Style | Square |
Fastening Tool Item | Bits |
Fastening Tool Material | Steel |
Includes | Hex power drive square bits, 10 pieces |
Handle Color | Silver |
Description
1/4” hex power drive square bits. They are made of S2 alloy steel for exceptional strength and durability. Intermediate-hardening heat treatment. Urrea offers hand operated bits (for screwdrivers and ratchets) and power operated bits for use on air tools. They feature an optimal quality-to-price ratio thanks to our tempering system and controlled manufacturing processes. Urrea guarantees uniform quality by selecting adequate materials for each one of the following applications. Tip Size: 3. Screw size: 12, 14, 1/4. Tip Diameter: 0.134”. Total length: 1-15/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 2-3/8" 60MM 1887 (C25031)
- IDEAL Fish Tape, 3/16 In x 120 ft, Fiberglass (31-554)
- EVOLUTION 10" Stainless Steel Cutting Blade, 1" Arbor (10BLADESSN)
- KO-KEN Socket set 4-14mm 6 Point 200mm 12 pieces 1/4 Sq. Drive (RS2400M/12)
- URREA Power Bit, Torx T15 1/4X3-1/2 (16315)
- URREA Insert Bit, Torx Hex T40X1" (23036)
- URREA Power Bit, Torx T6X1-15/16 Hd (16040X)
- URREA Heavy-duty 1/4” hex power drive Torx® T9 1/4"X6" bits (16609X)
- URREA Power Bit, Torx T20 1/4X1-15/16 (16020)
- URREA Insert Bit, Ph #2 1" Lg 1/4" (20008)
- KO-KEN Bit 6mm Hex 32mm 5/16 Hex Drive (128H-6)
- Urrea Screwdriver Bits