Shop All Screwdriver Bits
Urrea
Power Bit, Ph#2 1/4X1-15/16"
Mfr # 12004
Zoro # G9821909
product price: $0.64
/ea
Sold in multiples of 20 for $12.80
$12.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Industrial duty
- Hex Shank Size 1/4"
- Overall Bit Length 0.39
- Fastening Tool Material Steel
- Width 1.97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 12004
- Zoro # G9821909
- UPC # 660731601565
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Overall Bit Length | 0.39 |
Width | 1.97 |
Diameter | 1/4" |
Tip size | PH 2 |
Details
Application - Tools | Industrial duty |
Fastening Tool Item | Power drive |
Fastening Tool Material | Steel |
Includes | Hex power drive phillips, 10 pieces |
Handle Color | Silver |
Description
These Urrea 12004 Power Bits are the high-quality replacement parts you need. They are made of S2 alloy steel for exceptional strength and durability. The bits have an intermediate-hardening heat treatment, which makes them more durable. They feature a tip size of PH2 and a tip diameter of 1/4". Each bit measures 1 15/16" in total length. These Urrea 12004 Power Bits are designed to meet the demands of the job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Wobble Extension Bar, 1/4" Drive (009000828)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 15/16in Size (88230)
- WIHA 3/8 in Drive, 3/16" SAE Socket, 6 Points (31805)
- MILWAUKEE TOOL Multi-Tool and Battery (2836-21, 48-11-1880)
- URREA Phi #2 1/4X6" Heavy-duty 1/4” hex power drive Phillips® bits (12062X)
- URREA Insert Bit, Torx Tamper T15X1" (23018)
- URREA Insert Bit, Torx Hex T20X1" (23020)
- URREA Power Bit, Torx T30 1/4X6" (16630)
- URREA Power Bit, Torx T20 1/4X1-15/16 (16020)
- URREA Heavy-duty 1/4” hex power drive Torx® T30X6 bits (16630X)
- VEGA INDUSTRIES Hex 2.5Mm Power Bit x 2-3/4 (170H025A)
- Urrea Screwdriver Bits