Shop All Screwdriver Bits
Urrea
Power Bit, Ph #2 1/4X3-1/2"
Mfr # 12032
Zoro # G9822484
product price: $1.19
/ea
Sold in multiples of 10 for $11.90
$11.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Industrial duty
- Hex Shank Size 1/4"
- Overall Bit Length 3.54
- Fastening Tool Material Steel
- Includes Hex power drive phillips, 10 pieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 12032
- Zoro # G9822484
- UPC # 660731636079
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Overall Bit Length | 3.54 |
Width | 0.28 |
Diameter | 1/4" |
Tip size | PH 2 |
Details
Application - Tools | Industrial duty |
Fastening Tool Item | Power drive |
Fastening Tool Material | Steel |
Includes | Hex power drive phillips, 10 pieces |
Handle Color | Silver |
Description
Bits Made of S2 alloy steel for exceptional strength and durability. Intermediate-hardening heat treatment. Urrea offers hand operated bits (for screwdrivers and ratchets) and power operated bits for use on air tools. They feature an optimal quality-to-price ratio thanks to our tempering system and controlled manufacturing processes. Urrea guarantees uniform quality by selecting adequate materials for each one of the following applications. Tip Size: PH2. Tip Diameter: 1/4”. Total length: 3-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 20 Piece Punch And Chisel Set (61020)
- STARRETT Combination Sqaure Blade, 12 In, 4R (CB12-4R)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #8, 32-56 TPI (SPTM120LA)
- STEELMAN 7-Spline 5/8" Locking Lug Nut Socket (78544)
- URREA Power Bit, Torx T15 1/4X6" (16615)
- URREA Ph #3 1/4X6" Heavy-duty 1/4” hex power drive Phillips® bits (12063X)
- URREA Power Bit, Squ #2 1-15/16" (13054)
- URREA Hex Tip Bit, 1/4"-3/16"X1-1/4" (24020)
- URREA Power Bit, Torx T20 1/4X3-1/2 (16320)
- URREA Heavy-duty 1/4” hex power drive Torx® T20X1-15/16 bits (16020X)
- TITAN BIT SET TORSION IMPACT 50pc (TL16251)
- Urrea Screwdriver Bits