Shop All Screwdriver Bits
Urrea
Power Bit, Ph #1 1-15/16"
Mfr # 12000
Zoro # G9799463
product price: $1.25
/ea
Sold in multiples of 20 for $25.00
$25.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Industrial duty
- Fastening Tool Tip Size PH1
- Overall Bit Length 2.17
- Fastening Tool Material Steel
- Width 0.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 12000
- Zoro # G9799463
- UPC # 660731601534
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | PH1 |
Overall Bit Length | 2.17 |
Width | 0.2 |
Diameter | 3/16" |
Tip size | PH 1 |
Details
Application - Tools | Industrial duty |
Fastening Tool Item | Power drive |
Fastening Tool Material | Steel |
Includes | Hex power drive phillips, 10 pieces |
Handle Color | Silver |
Description
Bits Made of S2 alloy steel for exceptional strength and durability. Intermediate-hardening heat treatment. Urrea offers hand operated bits (for screwdrivers and ratchets) and power operated bits for use on air tools. They feature an optimal quality-to-price ratio thanks to our tempering system and controlled manufacturing processes. Urrea guarantees uniform quality by selecting adequate materials for each one of the following applications. Tip Size: PH1. Tip Diameter: 3/16”. Total length: 1-15/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A41X50)
- PROTO 3/8 in Drive Universal Spark Plug Socket 13/16 in, SAE (J5026-50A)
- LINCOLN ELECTRIC LINCOLN Electric Collets (KP4750-18)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 11/16 (C09772)
- URREA Insert Bit, Ph #2 1" Lg 1/4" (20008)
- URREA Heavy-duty 1/4” hex power drive Torx® T10X6" bits (16610X)
- URREA Heavy-duty 1/4” hex power drive Torx® T20X1-15/16 bits (16020X)
- URREA Power Bit, Torx T25 1/4X6" (16625)
- URREA Heavy-duty 1/4” hex power drive Torx® T8 1/4X3-1/2 bits (16308X)
- URREA Power Bit, Torx T6X1-15/16 Hd (16040X)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 1/4", 1", PK5 (212-1/4-ACR-5PK)
- Urrea Screwdriver Bits