Shop All Tool Belts & Pouches
Urrea
Pouch, 4-pocket polyester tool pouch, Polyester
Mfr # BN143
Zoro # G9839625
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Pouch
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # BN143
- Zoro # G9839625
- UPC # 660731602319
- Country of Origin Mexico
- Category Tool Belts & Pouches
Details
Item | 4-pocket polyester tool pouch |
Tool Storage Type Included | Pouch |
Material | Polyester |
Description
The URREA 4 pocket tool pouch is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool bag is manufactured in polyester heavy duty 600 denier for higher strength and includes a polypropylene belt of 123 cm. It has reinforced seams and is ideal for use in workshops and automotive assemblers without risk of causing damages.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID 6" TURBO BLASTER BLOW GUN (SG99230)
- SUNEX 3/8" Drive Impact Wobble Extension, SAE (3515W)
- KO-KEN Wheel Nut Socket 19mm Extra Thin walled 110mm Color coded Protector 1/2 Sq. Drive (14145PM.110-19)
- AVK Expandable Tool, M6 x 1.0, Steel (AA181-610)
- TOUGHBUILT Pouch, Black, Polyester (TB-30-2BES)
- CLC WORK GEAR Tool Apron, Tool Belt, Tan, Leather, 12 Pockets (I427X)
- CLC WORK GEAR Tool Suspenders, Suspenders, Black, Poly Webbing (110BLK)
- TOUGHBUILT Pouch, Gray, Polyester (TB-CT-33P-2BES)
- BIG TIME PRODUCTS Big Time Products 100882 AWP Carpenter Tool Rig Belt (100882)
- 1791 EVERYDAY CARRY Leather Sheath for S/M Multitool & Easy-Slide Belt Attachment (WEB-ST-ES-SLC-BLK-L)
- GATORBACK Professional Carpenter's Tool Belt Combo - Medium 31" - 34" (B140-M)
- Urrea Tool Belts & Pouches