Shop All Harnesses
Urrea
Positioning harness 40/44
Mfr # USA4B
Zoro # G9711220
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Harness
- Length 9.06
- Width 11.42
- Harness Application Heavy duty
- Webbing Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 9.06 |
Width | 11.42 |
Strap Width | 1-3/4" |
Details
Includes | Harness |
Harness Application | Heavy duty |
Item | Harness |
Webbing Material | Polyester |
Weight Capacity | 140 kg |
Type | Positioning |
Description
Quick connect buckles. This product complies with ANSI Z359.1 1992.A10.14.1991. Resistance fall arrest. Work in high position. Harness Type: Positioning. Description: Full body size. Size: 40-44. Buckles raw-material: Steel with zinc bichromate coating. Tensile strength: 6,800 lb. Band width: 1-3/4”. D ring: back and sides.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 36In Safety Cone, 3PK (A03053)
- NMC RED TAG AREA LABEL ALL ITEMS, 7 x 10, RIGID PLASTIC (LN101R)
- MUCK BOOT CO Men's Outscape Slip On (OSS001 M 110)
- BRADY Label, 1 1/16 in W, White (M7-171-593)
- URREA Fall protection harness 40/44 (USA3B)
- URREA Fall protection harness high visibility 36/40 (USA9A)
- URREA Fall protection harness 40/44 wt belt size (USA5B)
- URREA Fall protection harness 36/40 (USA3A)
- URREA Rescue harness 36/40 (USA8A)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1102955)
- HONEYWELL MILLER DuraFlex Python Ultra Harnesses (P950QC/UGN)
- Urrea Fall Protection