Shop All Harnesses
Urrea
Positioning harness 36/40 wt belt
Mfr # USA6A
Zoro # G9720975
product price: $84.29
/ea
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Harness
- Length 14.57
- Width 9.84
- Harness Application Heavy duty
- Weight Capacity 140 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 14.57 |
Width | 9.84 |
Strap Width | 1-3/4" |
Details
Includes | Harness |
Item | Harness |
Harness Application | Heavy duty |
Weight Capacity | 140 kg |
Type | Positioning |
Webbing Material | Polyester |
Description
Quick connect buckles. This product complies with ANSI Z359.1 1992.A10.14.1991. Resistance fall arrest. Work in high position. Harness Type: Positioning. Description: Full body with belt size. Size: 36-40. Buckles raw-material: Steel with zinc bichromate coating. Tensile strength: 6,800 lb. Band width: 1-3/4”. D ring: back and sides.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Disposable Hood, Serged, Universal, PK100 (TY657SWH00010000)
- DUNLOP Boots, Men's 11, Women's 13, Black, PR (OD60A93.CH)
- PORTWEST PW3 Hi-Vis 3in1 Jacket, L (PW365)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 36x30 (P874NV 36 30)
- URREA Fall protection harness 36/40 (USA3A)
- URREA Fall protection harness high visibility 36/40 (USA9A)
- URREA Rescue harness 36/40 (USA8A)
- URREA Fall protection harness 40/44 (USA3B)
- URREA Fall protection harness 40/44 wt belt size (USA5B)
- PETZL SEQUOIA SRT tree care seat harness, Size: 1 (SSTH-1)
- 3M DBI-SALA Full Body Harness, L, Polyester (1112477)
- Urrea Fall Protection