Shop All Harnesses
Urrea
Positioning harness 36/40
Mfr # USA4A
Zoro # G9687384
$66.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Harness
- Length 9.65
- Width 13.78
- Harness Application Heavy duty
- Type Positioning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 9.65 |
Width | 13.78 |
Strap Width | 1-3/4" |
Details
Includes | Harness |
Item | Harness |
Harness Application | Heavy duty |
Type | Positioning |
Weight Capacity | 140 kg |
Webbing Material | Polyester |
Description
Quick connect buckles. This product complies with ANSI Z359.1 1992.A10.14.1991. Resistance fall arrest. Work in high position. Harness Type: Positioning. Description: Full body size. Size: 36-40. Buckles raw-material: Steel with zinc bichromate coating. Tensile strength: 6,800 lb. Band width: 1-3/4”. D ring: back and sides.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M FreBrrerPlenumWrp5+, 1/2nx48n, PK2 (PLENUM-WRAP-5A+(48"))
- BRADY Pipe Marker, Direction Arrow, White, 76506 (76506)
- BERTECH Finger Cots, 4 mil Palm, Natural Latex, XL, 1440 PK, White (FC-G-XL)
- MSA SAFETY Anchorage Connctr Strap, Temporary, Plystr (505282)
- URREA Rescue harness 36/40 (USA8A)
- URREA Fall protection harness 36/40 (USA3A)
- URREA Fall protection harness 40/44 wt belt size (USA5B)
- URREA Fall protection harness high visibility 36/40 (USA9A)
- URREA Fall protection harness 40/44 (USA3B)
- MSA SAFETY Fall Protection Harness, Vest Style, M (10208271)
- 3M PROTECTA Vest-Style Harness, XS, Polyester (1161500)
- Urrea Fall Protection