Shop All Web Slings
Urrea
Polyester slings, 6.56 ft L, Red
Mfr # EP222
Zoro # G9750953
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Sling Width 2 in
- Material Polyester
- Color Red
- Vertical Hitch Capacity 6400.42
- Choker Hitch Capacity 5119.89
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # EP222
- Zoro # G9750953
- UPC # 660731695694
- Country of Origin Mexico
- Category Web Slings
Dimensions
For Sling Width | 2 in |
Sling Length | 6.56 ft |
Details
Item | Polyester slings |
Material | Polyester |
Color | Red |
Vertical Hitch Capacity | 6400.42 |
Choker Hitch Capacity | 5119.89 |
Includes | Flat polyester slings |
Description
2 plies. Manufactured in high tenacity polyester with UV coating. Abrasion resistant and to most acids. Safety factor 5 to 1. It is flexible, adjusted to the contour of the cargo keeping it safe. Web width: 2". Length: 6.56 ft. LBS vertical: 6400.42 lb. LBS choker: 5119.89 lb. LBS Basket "U": 12800.83 lb. LBS Basket 60°: 11083.92 lb. LBS Basket 45°: 9049.62 lb. LBS Basket 30°: 6400.42 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 20 ft L, 4 in W, Polyester, Yellow (EE1604DFX20)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow (EEF3-901-4)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 4" x 8' - 2-ply (EE2-904-08-T3)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R3232A1E20B4C1P6)
- URREA Polyester slings, 19.68 ft L, Red (EP226)
- URREA Polyester slings, 16.40 ft L, Red (EP445)
- URREA Polyester slings, 13.12 ft L, Red (EP234)
- URREA Polyester slings, 6, 6 ft L, Red (EP2210)
- URREA Polyester slings, 6.56 ft L, Red (EP212)
- URREA Polyester slings, 22.96 ft L, Red (EP247)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 2 in W, Polyester, Yellow (EE1602DTX10)
- Urrea Slings