Shop All Web Slings
Urrea
Polyester slings, 32.81 ft L, Red
Mfr # EP4410
Zoro # G9751583
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Sling Width 4 in
- Material Polyester
- Color Red
- Vertical Hitch Capacity 19803.92
- Choker Hitch Capacity 15842.26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # EP4410
- Zoro # G9751583
- UPC # 660731907896
- Country of Origin Mexico
- Category Web Slings
Dimensions
For Sling Width | 4 in |
Sling Length | 32.81 ft |
Details
Item | Polyester slings |
Material | Polyester |
Color | Red |
Vertical Hitch Capacity | 19803.92 |
Choker Hitch Capacity | 15842.26 |
Includes | Flat polyester slings |
Description
4 plies. Manufactured in high tenacity polyester with UV coating. Abrasion resistant and to most acids. Safety factor 5 to 1. It is flexible, adjusted to the contour of the cargo keeping it safe. Web width: 4". Length: 32.81 ft. LBS vertical: 19803.92 lb. LBS choker: 15842.26 lb. LBS Basket "U": 39610.05 lb. LBS Basket 60°: 34301 lb. LBS Basket 45°: 28007.24 lb. LBS Basket 30°: 19803.92 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY INDUSTRIES Trailer Winch Replacement Cable - 10' Length (TW-CAB10)
- ZORO SELECT Standard Platform Truck, 1200 lb. (13X485)
- ZORO SELECT Cylinder Hand Truck, 40 lb., Red (8D060)
- INNOPLAST, INC 44"H x 72"W Soft Nylon Column Protector - Yellow Cover/Red Tapes (CW-72-YR)
- URREA Polyester slings, 16.40 ft L, Red (EP445)
- URREA Polyester slings, 22.96 ft L, Red (EP247)
- URREA Polyester slings, 6.56 ft L, Red (EP222)
- URREA Polyester slings, 3.28 ft L, Red (EP211)
- URREA Polyester slings, 19.68 ft L, Red (EP226)
- URREA Polyester slings, 9.84 ft L, Red (EP213)
- LIFTEX COPORATION Liftex Pro-Edge 2inW 8'L 2 Ply Eye & Eye Poly Web Sling Twisted Eyes (TE292X8PD)
- Urrea Slings