Shop All Web Slings
Urrea
Polyester slings, 3.28 ft L, Red
Mfr # EP211
Zoro # G9751233
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Sling Width 1 in
- Material Polyester
- Color Red
- Vertical Hitch Capacity 3200.21
- Choker Hitch Capacity 258.84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # EP211
- Zoro # G9751233
- UPC # 660731695663
- Country of Origin Mexico
- Category Web Slings
Dimensions
Sling Length | 3.28 ft |
For Sling Width | 1 in |
Details
Item | Polyester slings |
Material | Polyester |
Color | Red |
Vertical Hitch Capacity | 3200.21 |
Choker Hitch Capacity | 258.84 |
Includes | Flat polyester slings |
Description
2 plies. Manufactured in high tenacity polyester with UV coating. Abrasion resistant and to most acids. Safety factor 5 to 1. It is flexible, adjusted to the contour of the cargo keeping it safe. Web width: 1". Length: 3.28 ft. LBS vertical: 3200.21 lb. LBS choker: 2558.84 lb. LBS Basket "U": 6400.42 lb. LBS Basket 60°: 5540.86 lb. LBS Basket 45°: 4524.81 lb. LBS Basket 30°: 3200.21 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Two-Person Scaffolding Stage, 12 Ft. L (2612)
- RONSTAN INTERNATIONAL Horn Cleat, Nylon, 3", 3/16" Faster (RF520)
- ZORO SELECT Chock, Wheel, W8 In, Molded Urethane (4W941)
- MAGLINER NO 11 HANDLE FOR LSS 34599M (301000)
- URREA Polyester slings, 6.56 ft L, Red (EP212)
- URREA Polyester slings, 9.84 ft L, Red (EP213)
- URREA Polyester slings, 16.40 ft L, Red (EP445)
- URREA Polyester slings, 32.81 ft L, Red (EP4410)
- URREA Polyester slings, 13.12 ft L, Red (EP234)
- URREA Polyester slings, 6.56 ft L, Red (EP222)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 2 in W, Polyester, Silver (EE2802TFX4)
- Urrea Web Slings