Shop All Web Slings
Urrea
Polyester slings, 16.40 ft L, Red
Mfr # EP445
Zoro # G9749693
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Sling Width 4 in
- Material Polyester
- Color Red
- Vertical Hitch Capacity 19803.92
- Choker Hitch Capacity 15842.26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # EP445
- Zoro # G9749693
- UPC # 660731907889
- Country of Origin Mexico
- Category Web Slings
Dimensions
For Sling Width | 4 in |
Sling Length | 16.40 ft |
Details
Item | Polyester slings |
Material | Polyester |
Color | Red |
Vertical Hitch Capacity | 19803.92 |
Choker Hitch Capacity | 15842.26 |
Includes | Flat polyester slings |
Description
4 plies. Manufactured in high tenacity polyester with UV coating. Abrasion resistant and to most acids. Safety factor 5 to 1. It is flexible, adjusted to the contour of the cargo keeping it safe. Web width: 4". Length: 16.40 ft. LBS vertical: 19803.92 lb. LBS choker: 15842.26 lb. LBS Basket "U": 39610.05 lb. LBS Basket 60°: 34301 lb. LBS Basket 45°: 28007.24 lb. LBS Basket 30°: 19803.92 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTEND + CLIMB 3 Steps, Aluminum Step Stool, 225 lb. Load Capacity, Silver (FT-3)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 32BF (S32)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A6E20B8C1P6)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 10 ft. Lift (TCS250P-10)
- URREA Polyester slings, 32.81 ft L, Red (EP4410)
- URREA Polyester slings, 6.56 ft L, Red (EP212)
- URREA Polyester slings, 6, 6 ft L, Red (EP2210)
- URREA Polyester slings, 6.56 ft L, Red (EP222)
- URREA Polyester slings, 26.24 ft L, Red (EP248)
- URREA Polyester slings, 19.68 ft L, Red (EP226)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 4 in W, Polyester, Yellow (EE1804DFX4)
- Urrea Web Slings