Shop All Web Slings
Urrea
Polyester slings, 13.12 ft L, Red
Mfr # EP234
Zoro # G9751279
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Sling Width 3 in
- Material Polyester
- Color Red
- Vertical Hitch Capacity 8798.37
- Choker Hitch Capacity 7039.58
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # EP234
- Zoro # G9751279
- UPC # 660731695724
- Country of Origin Mexico
- Category Web Slings
Dimensions
For Sling Width | 3 in |
Sling Length | 13.12 ft |
Details
Item | Polyester slings |
Material | Polyester |
Color | Red |
Vertical Hitch Capacity | 8798.37 |
Choker Hitch Capacity | 7039.58 |
Includes | Flat polyester slings |
Description
2 plies. Manufactured in high tenacity polyester with UV coating. Abrasion resistant and to most acids. Safety factor 5 to 1. It is flexible, adjusted to the contour of the cargo keeping it safe. Web width: 3". Length: 13.12 ft. LBS vertical: 8798.37 lb. LBS choker: 7039.58 lb. LBS Basket "U": 17598.94 lb. LBS Basket 60°: 15240.66 lb. LBS Basket 45°: 12443.78 lb. LBS Basket 30°: 8798.37 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roller (D603)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 17BF (KGR17)
- COFFING HOISTS Rubber Grommet (JF761)
- GREENLEE POLY PRO ROPE 1/4X250FEET (412)
- URREA Polyester slings, 16.40 ft L, Red (EP445)
- URREA Polyester slings, 9.84 ft L, Red (EP213)
- URREA Polyester slings, 22.96 ft L, Red (EP247)
- URREA Polyester slings, 6.56 ft L, Red (EP212)
- URREA Polyester slings, 6, 6 ft L, Red (EP2210)
- URREA Polyester slings, 3.28 ft L, Red (EP211)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 2 in W, Polyester, Silver (EE1802TTX10)
- Urrea Slings