Shop All Buffing Wheels
Urrea
Polishing stone pads for polisher 2390
Mfr # 2390A
Zoro # G0278504
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stone
- Color Black
- Width 3.7
- Application Industrial duty
- Length 7.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2390A
- Zoro # G0278504
- UPC # 660731605778
- Country of Origin United States
- Category Buffing Wheels
Dimensions
Width | 3.7 |
Length | 7.4 |
Details
Item | Pad |
Material | Stone |
Color | Black |
Application | Industrial duty |
Description
Polishing stone pads for polisher 2390. Length: 4". Polish: soft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3" x 1/8" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69317)
- WEILER 7" Tiger X Flap Disc, Flat (TY27), Phenolic Backing, 80Z, 7/8" (51231)
- NORTON ABRASIVES Benchstone, Coarse/Fine, 4x1.75 Inx5/8 In (61463685440)
- FINISH 1ST PSA Sanding Disc, 1000 Grit, Gray, PK50 (11012035)
- URREA Polishing stone pads for polisher 2390 (2390B)
- URREA Valve Lapping tool 1-1/8"-1-3/8" (2395)
- URREA Replacement stone pads for 2392 (2392A)
- URREA Trim pad remover (2331)
- SCOTCH-BRITE Cross Buff, Plain, Aluminum Oxide (7000121147)
- MIRKA Twisted Wool Pad, 8"x1", Double Sided (MPADDS-8)
- CS UNITEC Comb Fleece Disc for WSF-1800, 80 Grit (96705)
- Urrea Buffing Wheels