Shop All Ball Peen Hammers
Urrea
Polished ball pein head hammer 8 oz
Mfr # 1308P
Zoro # G0293152
original price:
$20.48
28% off
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 3.62
- Application Industrial duty
- Overall Length 10.87
- Head Material Steel
- Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1308P
- Zoro # G0293152
- UPC # 660731603637
- Country of Origin Mexico
- Category Ball Peen Hammers
Dimensions
Overall Width | 3.62 |
Overall Length | 10.87 |
Face diameter | 1" |
Head length | 3-1/2" |
Details
Item | Hammer |
Application | Industrial duty |
Head Material | Steel |
Handle Color | Black |
Description
Forged and tempered steel alloy head. Hickory wood handles are very hard, stiff, and shock resistant. Handle material: hickory. Head weigth: 8 oz. Face diameter: 1”. Head length: 3-1/2”. Handle length: 12-3/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Angle Grinder, 9'', 15 A, 6600 RPM, 120VAC (W24-230 MVT)
- TEKTON 8-Tool Mini Pliers Pouch (OTP50201)
- BOSCH Auxiliary Handle (1617000459)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - #37 (1050815)
- URREA Polished ball pein head hammer 16 Oz (1316P)
- URREA Spare american hickory handle for ball pein hammers 14" (CAB2UH)
- URREA Non-Sparking Ball Pein Hammer, 25 Oz (UH02FG)
- URREA Short black ball pein hammer, fibberglass handle 32Oz (1332FVS)
- URREA Polished ball pein head hammer 48 Oz (1348P)
- URREA Indestructible handle ball pein hammer 20Oz (1320HD)
- SURTEK BallPeen Hammer 12oz (12S)
- Urrea Hammers and Striking Tools