Shop All Ball Peen Hammers
Urrea
Polished ball pein head hammer 48 Oz
Mfr # 1348P
Zoro # G0299723
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Industrial duty
- Overall Length 16.22
- Overall Width 3.54
- Head Material Steel
- Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1348P
- Zoro # G0299723
- UPC # 660731649925
- Country of Origin Mexico
- Category Ball Peen Hammers
Dimensions
Overall Length | 16.22 |
Overall Width | 3.54 |
Head length | 5-7/8" |
Face diameter | 1-7/8" |
Details
Item | Hammer |
Application | Industrial duty |
Head Material | Steel |
Handle Color | Black |
Description
Forged and tempered steel alloy head. Hickory wood handles are very hard, stiff, and shock resistant. Handle material: hickory. Head weigth: 48 oz. Face diameter: 1 7/8". Head length: 5-7/8”. Handle length: 18".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Extension, 3/8"X18" (5263)
- FEIN Medium Pad, 6", Msf 636 1 (69908195049)
- WESTWARD Repl Spring, For 18 In Pipe Wrench (31D053)
- S.E.T. TOOLS Halligan w/24" Handle, Sledge, 8, w/Black (K-BB24-8)
- URREA Non-Sparking Ball Pein Hammer, 25 Oz (UH02FG)
- URREA Polished ball pein head hammer 16 Oz (1316P)
- URREA Polished ball pein head hammer 32 oz (1332P)
- URREA Spare american hickory handle for ball pein hammers 14" (CAB2UH)
- URREA Short black ball pein hammer, fibberglass handle 24Oz (1324FVS)
- URREA Polished ball pein head hammer 24 Oz (1324P)
- GROZ Cross Peen Hammers, 2.5 lb., 16" (34530)
- Urrea Ball Peen Hammers