Shop All Ball Peen Hammers
Urrea
Polished ball pein head hammer 40 Oz
Mfr # 1340P
Zoro # G0299732
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 5.51
- Application Industrial duty
- Overall Length 16.38
- Handle Color Black
- Head Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1340P
- Zoro # G0299732
- UPC # 660731603811
- Country of Origin Mexico
- Category Ball Peen Hammers
Dimensions
Overall Width | 5.51 |
Overall Length | 16.38 |
Head length | 5-9/16" |
Face diameter | 1-3/4" |
Details
Item | Hammer |
Application | Industrial duty |
Handle Color | Black |
Head Material | Steel |
Description
Forged and tempered steel alloy head. Hickory wood handles are very hard, stiff, and shock resistant. Handle material: hickory. Head weigth: 40 oz. Face diameter: 1-3/4”. Head length: 5-9/16”. Handle length: 18".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Plastic Tie Wire Reel (GG309)
- WEATHERHEAD Braided Collet, 1555833 (ET525DC-16Z)
- MASON Pad, Anti Vibration (5C025)
- L.H. DOTTIE L.H. Dottie 6'' Utility Drywall Saw (UT6)
- URREA Indestructible handle ball pein hammer 20Oz (1320HD)
- URREA Non-Sparking Ball Pein Hammer, 25 Oz (UH02FG)
- URREA Polished ball pein head hammer 32 oz (1332P)
- URREA Spare american hickory handle for ball pein hammers 14" (CAB2UH)
- URREA Polished ball pein head hammer 24 Oz (1324P)
- URREA Short black ball pein hammer, fibberglass handle 24Oz (1324FVS)
- PROTO HAMMER BALL PEIN 32oz (PO1332PGD)
- Urrea Ball Peen Hammers