Shop All Ball Peen Hammers
Urrea
Polished ball pein head hammer 24 Oz
Mfr # 1324P
Zoro # G0280446
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Industrial duty
- Overall Width 4.72
- Overall Length 15.83
- Handle Color Black
- Head Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1324P
- Zoro # G0280446
- UPC # 660731603743
- Country of Origin Mexico
- Category Ball Peen Hammers
Dimensions
Overall Width | 4.72 |
Overall Length | 15.83 |
Head length | 4-7/8" |
Face diameter | 1-1/2" |
Details
Item | Hammer |
Application | Industrial duty |
Handle Color | Black |
Head Material | Steel |
Description
The URREA 1324P Polished ball pein head hammer is the perfect addition to your tool collection. This 24 oz polished ball pein head hammer has a forged and tempered steel alloy head. Hickory wood handles are very hard, stiff, and shock resistant. The handle material is hickory and the face diameter measures 1-1/2”. The head length measures 4 7/8” while the handle length is 16". This durable URREA 1324P Polished ball pein head hammer will get you through even the toughest of jobs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (328568)
- JONARD TOOLS Cable Stripper Blade (CST-7915)
- VULCAN Mattocks Pick Head 5 Lb Forged (32932)
- L.H. DOTTIE L.H. Dottie 3/4'' x 3000' Pull Line Measuring Tape (DWP3002)
- URREA Indestructible handle ball pein hammer 16Oz (1316HD)
- URREA Polished ball pein head hammer 48 Oz (1348P)
- URREA Polished ball pein head hammer 40 Oz (1340P)
- URREA Polished ball pein head hammer 32 oz (1332P)
- URREA Polished ball pein head hammer 16 Oz (1316P)
- URREA Spare american hickory handle for ball pein hammers 14" (CAB2UH)
- SURTEK BallPeen Hammer 8oz (8S)
- Urrea Ball Peen Hammers