Shop All Ball Peen Hammers
Urrea
Polished ball pein head hammer 16 Oz
Mfr # 1316P
Zoro # G0278197
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3.94
- Application Industrial duty
- Overall Length 13.78
- Handle Color Black
- Head Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1316P
- Zoro # G0278197
- UPC # 660731603699
- Country of Origin Mexico
- Category Ball Peen Hammers
Dimensions
Overall Width | 3.94 |
Overall Length | 13.78 |
Head length | 3-3/4" |
Face diameter | 1-5/16" |
Details
Item | Hammer |
Application | Industrial duty |
Handle Color | Black |
Head Material | Steel |
Description
The URREA 1316P Polished ball pein head hammer is a high-quality tool. This 16 oz polished ball pein head hammer features a forged and tempered steel alloy head, hickory wood handles, and a 1 5/16" face diameter. The handle material is hickory and the handle length is 13". Hickory wood handles are very hard, stiff, and shock resistant. The URREA 1316P Polished ball pein head hammer will definitely prove to be an essential tool for your work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION TWIST DRILL R41C HSS Steam Oxide 135D NAS907C N11 N11, 12PK (R41CN11)
- KENNEDY Rolling Tool Cabinet, 5 Drawer, Black, 27 in W (275XBK)
- DRILL AMERICA #29 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO29)
- IRWIN ProTouch 9-in-1 Multi-Bit Screwdriver Set 1 pc (2051100CD)
- URREA Spare american hickory handle for ball pein hammers 14" (CAB2UH)
- URREA Non-Sparking Ball Pein Hammer, 25 Oz (UH02FG)
- URREA Polished ball pein head hammer 40 Oz (1340P)
- URREA Short black ball pein hammer, fibberglass handle 24Oz (1324FVS)
- URREA Short black ball pein hammer, fibberglass handle 32Oz (1332FVS)
- URREA Polished ball pein head hammer 48 Oz (1348P)
- WESTWARD 40 oz. Ball Peen Hammer, 17" Hickory Handle (6DWN8)
- Urrea Hammers and Striking Tools