Shop All Air Nailers & Staplers
Urrea
Pneumatic Stapler 7/16” 16Ga
Mfr # EN950
Zoro # G0332124
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge 16 GA
- Width 12.8
- Includes Pneumatics staplers
- Color White
- Length 16.34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # EN950
- Zoro # G0332124
- UPC # 660731651416
- Country of Origin Taiwan, Province of China
- Category Air Nailers & Staplers
Dimensions
Width | 12.8 |
Length | 16.34 |
Details
Item | Pneumatics staplers |
Gauge | 16 GA |
Includes | Pneumatics staplers |
Color | White |
For Use With | Super duty |
Material | Metal |
Staple capacity | 100 |
Pressure Range | 70-100 psi |
Max. Pressure | 120 psi |
Crown | 7/16" |
Description
360° air release system. Fast unclogging. Die-cast magnesium light weight housing. Air pressure: 70-100 psi. Max pressure: 120 psi. Crown: 7/16”. Length staples: 1” and 2”. Caliber: 16 GA. Staple capacity: 100. Includes: Safety glasses, 2 hex keys, lubricant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size #21, List Num 550, Drill Point Angle 135 Deg, Cobalt (46691)
- BOSCH Dia Blade GenPurpose 4-1/2In Turbo (DB4542C)
- WESTWARD Euro Caliper IV 6In/150mm (2YNJ9)
- HYDE Scraper Paint 2Edge 1.5In Pro (10510)
- BOSTITCH Roofing Nailer Coil Bost (RN46-1)
- NUMAX SFR2190 Pneumatic 21 Degree 3-1/2" Full Round Head Framing Nailer (SFR2190)
- BOSTITCH Mini Impact Palm Nailer (PN50)
- SENCO Air Framing Nailer, Wire, 13 to 13-3/4 ga. (PALLETPRO57FXP)
- SENCO Pneumtc Hand Nailer Mini (PC1195)
- SENCO Air Stapler, 1 in. Crown, 25 ga. (SC2 SENCOR)
- FREEMAN P2PFK14 Professional Pneumatic Flooring Nailer Kit with Fasteners (2 p (P2PFK14)
- Urrea Air Nailers & Staplers