Shop All Air Nailers & Staplers
Urrea
Pneumatic Nailer 70-100 psi
Mfr # CN963
Zoro # G0332623
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge 16 GA
- For Use With Super duty
- Includes Pneumatic nailer
- Length 15.75
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # CN963
- Zoro # G0332623
- UPC # 660731651379
- Country of Origin Taiwan, Province of China
- Category Air Nailers & Staplers
Dimensions
Length | 15.75 |
Width | 13.78 |
Details
Item | Pneumatic nailer |
Gauge | 16 GA |
For Use With | Super duty |
Includes | Pneumatic nailer |
Material | Metal |
Color | White |
Pressure Range | 70-100 psi |
Max. Pressure | 120 psi |
Description
100 nail capacity. 360° air release system. Fast unclogging. Thumbwheel for depth control. INCLUDES: Safety glasses. 3 hex keys. Lubricant. Die-cast magnesium light weight housing. Nail lengths: 3/4"- 2-1/2". Air pressure: 70-100 psi. Max pressure: 120 psi. Caliber: 16 GA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Cshn Grp SAE T-Hndle Hex Key Set, 9", 8pc. (53198)
- TEKTON 3/8 Inch Drive x 9/16 Inch 6-Point Socket (SHD12014)
- BAND-IT Hand Tool Repair Kit, For Use With 2LNP6 (C00689)
- KIPP Swivel Feet Style B, inch (K0395.3A7)
- FREEMAN Mini Palm Nailer (G2MPN)
- POWERNAIL 445LSW Pneumatic 16-Gauge L-Cleat Flooring Nailer (445LSW)
- BOSTITCH Air Framing Nailer, Full Rnd, 15 Deg, Wire (N80CB-1)
- FREEMAN P2PFK14 Professional Pneumatic Flooring Nailer Kit with Fasteners (2 p (P2PFK14)
- DEWALT 15 degree Coil Siding and Fencing Nailer (DW66C-1)
- BOSTITCH Mini Impact Nailer, Pneumatic, 70-120 psi (PN50)
- FREEMAN PBR50 Pneumatic 18-Gauge 2" Brad Nailer (PBR50)
- Urrea Air Nailers & Staplers