Shop All Grease Pumps
Urrea
Pneumatic grease pumps 66lb
Mfr # 23629
Zoro # G9687682
product price: $1,013.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,013.99
Free 30-Day Returns
Key Features
- Max. Pressure 7,500 psi"
- Application Heavy duty
- Material Steel
- Includes Pneumatic grease pumps
- Overall Width 20.87
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 23629
- Zoro # G9687682
- UPC # 660731653724
- Country of Origin India
- Category Grease Pumps
Dimensions
Overall Width | 20.87 |
Overall Length | 18.11 |
Overall Depth | 33.07 |
Details
Item | Pumps |
Max. Pressure | 7,500 psi" |
Application | Heavy duty |
Material | Steel |
Includes | Pneumatic grease pumps |
Capacity | 66 lb |
Color | Black |
For Use With | presure psi |
Description
Pressure booster “increases the air pressure”. Hole hight of 6 feet (Parker®). For heavy duty lubrication use and preventative maintenance. Reforced valve for high pressure. Capacity: 66 lb. Maximun presure: 7,500 psi.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL BELOIT Regal Beloit America - Epc BN35V1 AO Smith Motor 1.5 HP - 230 - 115 Volt Single Speed Motor (BN35V1)
- AMFLO Plug, Barb, 3/8, Steel (CP25-44L)
- ZORO SELECT Hose Clamp, Nylon, Max 0.830 In, PK10 (22HC0750B)
- NSK NSK-6205DU, 6200 Series Single Row Deep Groove Ball Bearing, 6205DU (6205DU)
- URREA Pneumatic grease pumps 33lb (23628)
- URREA Foot operated grease pump 22lb (23623)
- WESTWARD Rotary Drum Pump, Oil/Fuel, Output 7 oz (5NUD7)
- LINCOLN Portable Grease Pump with Gun, 30 ft Hose (279091)
- UNITED MARKETING Battery Operated Siphon Pump (10810)
- ATD TOOLS ATD Tools ATD-5289 Air Operated High Pressure Grease Pump For 25 To 50 Lbs. Drums (ATD-5289)
- PLEWS-EDELMANN Lever Action Dispenser Fluid Lubricant Pump for 16 Gallon Pail (55-441)
- Urrea Grease Pumps