Shop All Grease Pumps
Urrea
Pneumatic grease pumps 33lb
Mfr # 23628
Zoro # G9706722
product price: $742.99
/ea
Free Shipping & Returns
$742.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure 7,500 psi"
- Material Steel
- Overall Length 14.57
- Capacity 33 lb
- Includes Pneumatic grease pumps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 23628
- Zoro # G9706722
- UPC # 660731699579
- Country of Origin India
- Category Grease Pumps
Dimensions
Overall Length | 14.57 |
Overall Width | 11.81 |
Overall Depth | 35.04 |
Details
Item | Pumps |
Max. Pressure | 7,500 psi" |
Material | Steel |
Capacity | 33 lb |
Includes | Pneumatic grease pumps |
For Use With | presure psi |
Application | Heavy duty |
Color | Black |
Description
Pressure booster “increases the air pressure”. Hole hight of 6 feet (Parker®). For heavy duty lubrication use and preventative maintenance. Reforced valve for high pressure. Capacity: 33 lb. Maximun presure: 7,500 psi.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Mtr, PM, TENV, 1/20 HP, 1725rpm, 12/24VDC (3XE20)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 6 In (K2XG10-12V-06)
- BESTORQ A49 V Belt, 51 in Outside Length, 1/2 in Top Width, 1 Ribs (A49)
- SUNEX Heavy Duty Flat Bottom Ram, 4 tons (5041B)
- URREA Pneumatic grease pumps 66lb (23629)
- URREA Foot operated grease pump 22lb (23623)
- ARO Grease Pump System, 35 lb./5 gal., 50:1 (LP2002-1-B)
- WESTWARD Portable Grease Pump, 120 lb./16 gal, 50:1 (29FW99)
- WESTWARD Lever Action Barrel Pump, Oil, 10 oz (5NUD4)
- WESTWARD Grease Gun Filler Pump, 25 or 50 lb. Pail (5NUE0)
- LINCOLN Open Top Drum Cover, 55 Gallons Capacity (81523)
- Urrea Grease Pumps